Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp
Mfr # A606CHNF
Zoro # G7622063
original price:
$164.80
6% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A606CHNF
- Zoro # G7622063
- UPC # 783510282943
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Length | 6.20 inch |
Width (In.) | 6 |
Overall Dimensions | 7.50 x 6.94 in / 191 x 176 mm |
Panel Size | 4.88 x 4.88 in / 124 x 124 mm |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screw-Down Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Screw-Down Clamps, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 6 in, Interior Panel 32FR66, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A51NF, Standards CSA Certified, cUL, IEC, UL Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- LEVITON Straight Blade Plug (8315-CT)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 3R, Hinged (A18R1810HCR)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- NVENT HOFFMAN Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC252015)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- Nvent Hoffman Electrical Enclosures