Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged
Mfr # A604CHFTC
Zoro # G7545361
product price: $102.82
/ea
Free Shipping & Returns
$102.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Nominal Enclosure Width 4 in
- Depth 4-3/4 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A604CHFTC
- Zoro # G7545361
- UPC # 783510282615
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Nominal Enclosure Width | 4 in |
Depth | 4-3/4 in |
Width | 4 in |
Length | 6.40 inch |
Width (In.) | 4 |
Panel Size | 4.88 x 2.88 in / 124 x 73 mm |
Overall Dimensions | 7.50 x 4.88 in / 190 x 124 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4.75 in, Enclosure Cover Features Plated Latches, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 6 in, Interior Panel 32FR89, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51, Standards CSA Certified, cUL, IEC, UL Listed, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Base Panel 1 Lever (09300100305)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 16 in D, Hinged (HSDH483616SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A202010LP)
- Nvent Hoffman Electrical Enclosures