Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 48 in H, 36 in W, 16 in D, NEMA 4; 12; 13, Hinged
Mfr # CSD483616
Zoro # G2221250
product price: $1,353.15
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,353.15
Free 30-Day Returns
Key Features
- Height 48 in
- Nominal Enclosure Width 36 in
- Depth 16 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD483616
- Zoro # G2221250
- UPC # 783510776800
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Nominal Enclosure Width | 36 in |
Depth | 16 in |
Width | 36 in |
Length | 52.70 inch |
Width (In.) | 36 |
Panel Size | 46.20 x 34.20 in / 1173 x 869 mm |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 16 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 48 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK39, IP Rating 66, Metal Gauge 14/16/18 ga, Wall Mounting, Series CW1, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A20R208HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 6 in D (CSD24126)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 17.95 in H, 16 in W, 10.35 in D, NEMA 4; 4X; 12; 13 (A181610PHC)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- Nvent Hoffman Electrical Enclosures