Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 42 in H, 30 in W, 9-1/4 in D, NEMA 1, Hinged
Mfr # A42N3009
Zoro # G8749736
Free Shipping & Returns
$1,043.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 42 in
- Nominal Enclosure Width 30 in
- Depth 9-1/4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A42N3009
- Zoro # G8749736
- UPC # 783510345105
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Nominal Enclosure Width | 30 in |
Depth | 9-1/4 in |
Width | 30 in |
Width (In.) | 30 |
Length | 45.50 inch |
Panel Size | 39.00 x 27.00 in / 991 x 686 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 9.25 in, Enclosure Cover Features Slotted Flush Screw, Features Collar Studs, Mounting Holes, Neoprene Gasket, Height 42 in, Interior Panel 32FT64, IP Rating 30, Metal Gauge 14 ga, Wall Mounting, Series A1L, Standards CSA Certified, cUL, IEC, UL Listed, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS171)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 ye UL/CSA 10m (7000-08061-0111000)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- Nvent Hoffman Electrical Enclosures