Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 36 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # A362410LP
Zoro # G8749255
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Nominal Enclosure Width 24 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A362410LP
- Zoro # G8749255
- UPC # 783510284305
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Nominal Enclosure Width | 24 in |
Depth | 10 in |
Width | 24 in |
Length | 40.70 inch |
Width (In.) | 24 |
Panel Size | 33.00 x 21.00 in / 838 x 533 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 36 in, Interior Panel 32FT55, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242408LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (A12R128)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3010SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCLO)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S808005)
- Nvent Hoffman Electrical Enclosures