Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # A303008LP
Zoro # G7592295
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Nominal Enclosure Width 30 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A303008LP
- Zoro # G7592295
- UPC # 783510282257
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Nominal Enclosure Width | 30 in |
Depth | 8 in |
Width | 30 in |
Width (In.) | 30 |
Length | 35.00 inch |
Panel Size | 27.00 x 27.00 in / 686 x 686 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 30 in, Interior Panel 32FT54, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20168)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- NVENT HOFFMAN Aluminum Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHAL)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTLWW)
- Nvent Hoffman Electrical Enclosures