Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp
Mfr # A30H24CLP
Zoro # G7481783
product price: $1,089.31
/ea
Free Shipping & Returns
$1,089.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30 in
- Nominal Enclosure Width 24 in
- Depth 10 in
- Enclosure NEMA Rating NEMA 4; 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A30H24CLP
- Zoro # G7481783
- UPC # 783510282578
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Nominal Enclosure Width | 24 in |
Depth | 10 in |
Width | 24 in |
Length | 34.70 inch |
Width (In.) | 24 |
Panel Size | 27.00 x 21.00 in / 686 x 533 mm |
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 30 in, Interior Panel 32FT50, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series A4, Standards CSA Certified, cUL, IEC, UL Listed, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC (TF279260S)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412ST)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- Nvent Hoffman Electrical Enclosures