Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged
Mfr # WS202008SS
Zoro # G8760211
product price: $2,182.50
/ea
Free Shipping & Returns
$2,182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 20 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 4; 4X; 12
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # WS202008SS
- Zoro # G8760211
- UPC # 783510131111
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 20 in |
Depth | 8 in |
Width | 20 in |
Width (In.) | 20 |
Length | 29.00 inch |
Description
Enclosure NEMA Rating 12, 4, 4X, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features 1/4 Turn Stainless Steel Latch with Flush Slotted Insert, Polyurethane Gasket, Height 20 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FT35, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series WS1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch 4/W 15A White (CS415-2WS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16126)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBGXSS)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16206)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- Nvent Hoffman Electrical Enclosures