Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 20 in H, 16 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # A201612LP
Zoro # G8749316
product price: $664.45
/ea
Free Shipping & Returns
$664.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 16 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A201612LP
- Zoro # G8749316
- UPC # 783510350741
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 16 in |
Depth | 12 in |
Width | 16 in |
Length | 24.75 inch |
Width (In.) | 16 |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 20 in, Interior Panel 32FT31, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 480VAC L16-20R (HBL2433SW)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 6 in D (CSD24126)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 16.06 in D, NEMA 12, Hinged (A604816LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A24H2008SS6LP)
- Nvent Hoffman Electrical Enclosures