Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged
Mfr # A16N16ALP
Zoro # G8749781
product price: $291.00
/ea
Free Shipping & Returns
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 16 in
- Depth 6.62 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16N16ALP
- Zoro # G8749781
- UPC # 783510349424
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 16 in |
Depth | 6.62 in |
Width | 16 in |
Length | 16.70 inch |
Width (In.) | 16 |
Panel Size | 13.00 x 14.50 in / 330 x 368 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.62 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Neoprene Gasket, Height 16 in, Interior Panel 32FT11, IP Rating 30, Metal Gauge 14/16 ga, Wall Mounting, Series A1M, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF1)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 14-3/4 in H, 2-3/4 in D (E6PBGVL)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- Nvent Hoffman Electrical Enclosures