Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # A161606LP
Zoro # G8749167
product price: $519.92
/ea
Free Shipping & Returns
$519.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 16 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A161606LP
- Zoro # G8749167
- UPC # 783510354923
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 16 in |
Depth | 6 in |
Width | 16 in |
Width (In.) | 16 |
Length | 21.00 inch |
Panel Size | 13.00 x 13.00 in / 330 x 330 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 16 in, Interior Panel 32FT28, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- ECM INDUSTRIES Short Bat TOG Switch (GSW-125)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 5000A, 600V AC, Non-Indicating (KLPC5000X)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (A4044SC)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A243008LP)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A865JFGR)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- Nvent Hoffman Electrical Enclosures