Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Hinged
Mfr # A1614CHQR
Zoro # G8751285
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 14 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1614CHQR
- Zoro # G8751285
- UPC # 783510339340
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 14 in |
Depth | 6 in |
Width | 14 in |
Length | 17.70 inch |
Width (In.) | 14 |
Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Overall Dimensions | 17.50 x 14.81 in / 445 x 376 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 16 in, Interior Panel 32FR69, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51, Standards CSA Certified, cUL, IEC, UL Listed, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 22.30 to 29.30A (CR123C250B)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- LEVITON Wallplates S182-N (84047-40)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CFM30248)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (A24R208HCR)
- NVENT HOFFMAN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3; 12, Screw On (A886GSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD36248SS)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A16128JFGQRR)
- Nvent Hoffman Electrical Enclosures