Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp
Mfr # A161208LP
Zoro # G7511551
product price: $509.25
/ea
Free Shipping & Returns
$509.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A161208LP
- Zoro # G7511551
- UPC # 783510282097
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Width | 12 in |
Length | 21.00 inch |
Width (In.) | 12 |
Panel Size | 13.00 x 9.00 in / 330 x 229 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 16 in, Interior Panel 32FT25, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A12, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1833)
- HAWKE CABLE GLAND 1/2IN NPT CONNECTOR (501/453/UNIV)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFGW)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- Nvent Hoffman Electrical Enclosures