Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Screw On
Mfr # A16R126
Zoro # G8753586
Free Shipping & Returns
$148.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A16R126
- Zoro # G8753586
- UPC # 783510434007
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Length | 16.80 inch |
Width (In.) | 12 |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 16 in, IP Rating 32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards CSA Certified, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1614CHNF)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C12)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE24X18X6NK)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 12 in D (A42SA3212LPPL)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 24 in H, 8 in D (A24SA2608LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- Nvent Hoffman Electrical Enclosures