Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 14 in H, 12 in W, 6-3/4 in D, NEMA 12; 13, Hinged
Mfr # A1412CHFTC
Zoro # G7488503
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Nominal Enclosure Width 12 in
- Depth 6-3/4 in
- Enclosure NEMA Rating NEMA 12; 13
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1412CHFTC
- Zoro # G7488503
- UPC # 783510282653
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Nominal Enclosure Width | 12 in |
Depth | 6-3/4 in |
Width | 12 in |
Width (In.) | 12 |
Length | 14.20 inch |
Overall Dimensions | 15.50 x 12.88 in / 394 x 327 mm |
Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6.75 in, Enclosure Cover Features Plated Latches, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 14 in, Interior Panel 32FR80, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- ZORO SELECT Wall Switch, 20A, Red, 4-Way Type, Toggle (4904BRED)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A12R126NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Hinged (A18R186HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- NVENT HOFFMAN Steel Enclosure, 11.81 in H, 10 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC302515)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- Nvent Hoffman Electrical Enclosures