Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On
Mfr # A12R126GV
Zoro # G7485861
product price: $112.52
/ea
Free Shipping & Returns
$112.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12R126GV
- Zoro # G7485861
- UPC # 783510283476
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Width (In.) | 12 |
Length | 12.30 inch |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 12 in, IP Rating 32, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3, Standards CSA Certified, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806G)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- FLEX-STRUT Bracket Brace Adapter For FS-200 (FS-5651 E/G)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A242010LP)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 10.06 in D, NEMA 12, Hinged (A604810LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A1008CHFL)
- Nvent Hoffman Electrical Enclosures