Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged
Mfr # A12N124
Zoro # G8749973
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Nominal Enclosure Width 12 in
- Depth 4 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12N124
- Zoro # G8749973
- UPC # 783510366544
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Nominal Enclosure Width | 12 in |
Depth | 4 in |
Width | 12 in |
Width (In.) | 12 |
Length | 12.30 inch |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 12 in, Interior Panel 32FT07, IP Rating 30, Metal Gauge 16 ga, Wall Mounting, Series A1SM, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Non Hinged Clamp (A48H36DLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A20N16ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (A12N106)
- Nvent Hoffman Electrical Enclosures