Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged
Mfr # A10N86
Zoro # G8749955
original price:
$143.48
9% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 8 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A10N86
- Zoro # G8749955
- UPC # 783510366643
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 8 in |
Depth | 6 in |
Width | 8 in |
Length | 8.30 inch |
Width (In.) | 8 |
Panel Size | 8.25 x 6.25 in / 210 x 159 mm |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 10 in, Interior Panel 32FT05, IP Rating 30, Metal Gauge 16 ga, Wall Mounting, Series A1SM, Standards CSA Certified, cUL, IEC, UL Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-7B17D8-201)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 60 in H, 10 in D (A60SA3810LPPL)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 20 in H, 8 in D, Hinged (HSDH202008SS)
- Nvent Hoffman Electrical Enclosures