Shop All Electrical Enclosures
Nvent Hoffman
Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On
Mfr # AHE10X10X6
Zoro # G7628905
original price:
$80.36
21% off
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 10 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AHE10X10X6
- Zoro # G7628905
- UPC # 783510283551
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 10 in |
Depth | 6 in |
Width | 10 in |
Width (In.) | 10 |
Length | 10.00 inch |
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features Mounting Holes, Height 10 in, IP Rating 30, Metal Gauge 14/16 ga, Wall Mounting, Series A90HC, Standards CSA Certified, cUL, IEC, UL Listed, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (A12N106)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Screw On (A8066SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE10X8X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- Nvent Hoffman Electrical Enclosures