Shop All Cabinet Accessory
Nvent Hoffman
Cage Nut Package, M6, Steel
Mfr # PM6CN250
Zoro # G5812644
original price:
$444.23
17% off
new price: $364.72
/ea
Free Shipping & Returns
$364.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 2.66 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PM6CN250
- Zoro # G5812644
- UPC # 783510102616
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Cage Nut Package,M6,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 2.66 lb |
Description
Cage Nut Package,M6,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- SIEMENS Combination Circuit Breaker, 15A, 1 Pole, 120V AC (QA115AFCN)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F88L48)
- Nvent Hoffman Cabinet Accessory