Shop All Cabinet Accessory
Nvent Hoffman
Cage Nut Package, M6, Steel
Mfr # PM6CN
Zoro # G6808193
original price:
$61.84
12% off
new price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 0.20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PM6CN
- Zoro # G6808193
- UPC # 783510501495
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Cage Nut Package,M6,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 0.20 lb |
Description
Cage Nut Package,M6,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Rack Mounting Angles - U Style (Type RA), fits 60.06x24.06, Steel (A60RA19TH)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- Nvent Hoffman Cabinet Accessory