Shop All Cabinet Accessory
Nvent Hoffman
Cage Nut Package, M5, Steel
Mfr # PM5CN
Zoro # G6815279
original price:
$44.48
8% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 0.24 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PM5CN
- Zoro # G6815279
- UPC # 783510833008
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Cage Nut Package,M5,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 0.24 lb |
Description
Cage Nut Package,M5,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Blue (160206-2100)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Green (AT1503EV-GN)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- NVENT HOFFMAN Fastener Package, Fits 9mm Sq Holes, Ste (ECNSM6)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- Nvent Hoffman Cabinet Accessory