Shop All Cabinet Accessory
Nvent Hoffman
Cage Nut Package, #12-24, Steel
Mfr # P1224CN
Zoro # G6807159
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- Color Unpainted
- Weight 0.20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # P1224CN
- Zoro # G6807159
- UPC # 783510474591
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Cage Nut Package,No.12-24,Steel |
Material | Mild Steel |
Finish | Plated |
Color | Unpainted |
Weight | 0.20 lb |
Description
Cage Nut Package,No.12-24,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 10A, 250V AC, Non-Indicating (FLNR010)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/2" Inside Diameter - 50' Length (BSLNY050-50)
- SCHNEIDER ELECTRIC Contact Block Alternator, F/9001KA3 (9001K85)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 ba (PLCS1X2)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- NVENT HOFFMAN HF Replacement Filters (89136411R)
- Nvent Hoffman Cabinet Accessory