Shop All Cabinet Accessory
Nvent Hoffman
CABLETEK-EC Vertical Cable Manager, 84.0
Mfr # EC6DF7
Zoro # G5865257
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$669.30
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Height 7 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # EC6DF7
- Zoro # G5865257
- UPC # 783510262839
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 7 ft |
Width | 6 in |
Size | 7 ft x 6 in |
Details
Item | CABLETEK-EC Vertical Cable Manager,84.0 |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Black |
Thickness | 14 ga / 1.9 mm |
Rack Units | 45 |
Weight | 70 lb |
Series | CableTek |
Description
CABLETEK-EC Vertical Cable Manager,84.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9-022)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x120.00, Gray, (F88L120)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- Nvent Hoffman Cabinet Accessory