Shop All Splicing Connectors
Nvent Hoffman
CABLE RUNWAY, JUNCTION SPLICE KIT, STEEL ZINC
Mfr # LJSK
Zoro # G1230513
Sold in multiples of 5 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 8.40 inch
- Color Unpainted
- Thickness 12 ga / 2.66 mm
- Height 0.50 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LJSK
- Zoro # G1230513
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 8.40 inch |
Height | 0.50 inch |
Width | 5.60 inch |
Depth | 2.44 in / 62 mm |
Depth (D) (inch) | 2.44 |
Width (W) (inch) | 2.44 |
Height (H) (inch) | 1.72 |
Details
Material | Mild Steel |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Finish | Zinc Plated |
Thickness (T) (gauge) | 12 |
Type | Ladder Rack |
Components | Couplers / Junctions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1202-25)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- 3M Butt Splice Connector, 6 AWG, PK200 (M6BCK)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- Nvent Hoffman Splicing Connectors