Shop All Voice & Data Communication Cabinets
Nvent Hoffman
Cable Manager, Vertical, 6in. H x 84in. L
Mfr # DV6D7
Zoro # G8755871
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rack Units 45
- Height 6 in
- Width 17.25 inch
- Finish Powder Coated
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DV6D7
- Zoro # G8755871
- UPC # 783510172756
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 6 in |
Width | 17.25 inch |
Length | 84 in |
Length (Straight Wireway) | 84.0 in |
Fits Rack Height (foot) | 7 |
Fits Rack Height | 7 ft |
Details
Item | Cable Manager |
Rack Units | 45 |
Finish | Powder Coated |
Material | Aluminum |
For Use With | Cabletek Products |
Application | Used In Communication Data Centers and Telecommunication Rooms |
Sub-Category | Other Accessories |
Thickness (T) (millimetre) | 2 |
Color Code | RAL 9005 |
Color | Jet Black |
Thickness (T) (inch) | 0.08 |
Thickness | 0.08 in / 2 mm |
Description
Cable Manager, For Use With Cabletek Products, Sub-Category Other Accessories, Application Used In Communication Data Centers and Telecommunication Rooms, Height 6 in, Length 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- Nvent Hoffman Voice & Data Communication Cabinets