Shop All Cabinet Accessory
Nvent Hoffman
Cabinets with Mechanical Lugs Type 3r Gr
Mfr # A1200NECT
Zoro # G5829846
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,036.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Height 48 in
- Size 48 in x 48 in x 12 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A1200NECT
- Zoro # G5829846
- UPC # 783510149246
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 48 in |
Size | 48 in x 48 in x 12 in |
Depth | 12 in |
Width | 48 in |
Details
Item | Cabinets with Mechanical Lugs Type 3r Gr |
Material | Mild Steel |
Finish | Galvanized |
Gauge | Body: 12 ga, Door: 14 ga |
Color | Gray |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Weight | 265 lb |
Standards | UL 414 Listed; Type 3R; File No. E240312; UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP 32 |
Protection Rating | NEMA Type 3R; IP32 |
Door Thickness | 14 ga / 1.9 mm |
Service | 208Y/120-480Y/277-800 and 1200 Amp |
Body Thickness | 2.66 mm / 12 ga |
Mechanical Lug Capacity | Each Phase (6) 750MCM-1/0 |
Description
Cabinets with Mechanical Lugs Type 3r Gr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-6-500-EC)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x24 (A6624T1T)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6)
- Nvent Hoffman Cabinet Accessory