Shop All Cabinet Accessory
Nvent Hoffman
Butt-Splice Kit, Culus Classified Gray
Mfr # LBSKG
Zoro # G5827466
product price: $17.17
/ea
$17.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Color Gray
- Thickness 12 ga / 2.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LBSKG
- Zoro # G5827466
- UPC # 783510145873
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Butt-Splice Kit,Culus Classified Gray |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Weight | 1.02 lb |
Description
Butt-Splice Kit,Culus Classified Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- Nvent Hoffman Cabinet Accessory