Shop All Splicing Connectors
Nvent Hoffman
BUTT SPLICE KIT - BLACK
Mfr # LBSKB
Zoro # G1134753
product price: $18.79
/ea
Sold in multiples of 5 for $93.95
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 8.00 inch
- Color Jet Black
- Color Code RAL 9005
- Height 0.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LBSKB
- Zoro # G1134753
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 8.00 inch |
Height | 0.75 inch |
Width | 6.00 inch |
Details
Material | Mild Steel |
Color | Jet Black |
Color Code | RAL 9005 |
Thickness (T) (gauge) | 12 |
Finish | Powder Coated |
Thickness | 12 ga / 2.66 mm |
Components | Splice |
Type | Ladder Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- MIDWEST FASTENER 16 WG to 14 WG Three-Way Butt Connectors 10PK (60851)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- Nvent Hoffman Wire Connectors & Disconnects