Shop All Raceway Fitting Accessories
Nvent Hoffman
Bracket Hanger, Wireway, Steel, 6inHx6inL
Mfr # F66HB
Zoro # G8756763
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 8 1/4 in
- Height 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66HB
- Zoro # G8756763
- UPC # 783510146009
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 8 1/4 in |
Height | 7 15/16 in |
Width | 3 5/8 in |
For Wireway Width x Height | 6 in x 6 in |
For Wireway Width | 6 in |
Length (Straight Wireway) | 8 1/4 in |
For Wireway Height | 6 in |
Height (H) (millimetre) | 152 |
Height (H) (inch) | 6 |
Width (W) (inch) | 6 |
Width (W) (millimetre) | 152 |
Description
Wireway Bracket Hanger, For Wireway Width x Height 6 in x 6 in, Width 3 5/8 in, Height 7 15/16 in, Length 8 1/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- LEGRAND Device Box, Ivory, PVC, Boxes (PSB2V)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- Nvent Hoffman Raceway Fitting Accessories