Shop All Cabinet Accessory
Nvent Hoffman
Box Connector, 4.00x4.00, Epoxy, Steel
Mfr # F44WBFG
Zoro # G5835753
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Epoxy Coated
- Color Unpainted
- Size 4 in x 4 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44WBFG
- Zoro # G5835753
- UPC # 783510159306
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 4 in x 4 in |
Height | 4 in |
Width | 4 in |
Details
Item | Box Connector,4.00x4.00,Epoxy,Steel |
Material | Fiberglass |
Finish | Epoxy Coated |
Color | Unpainted |
Gauge | 10 ga |
Thickness | 10 ga / 3.4 mm |
Type | Box Connector |
Weight | 1.28 lb |
Protection Rating | IP55 |
Description
Box Connector,4.00x4.00,Epoxy,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20317R)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- NVENT HOFFMAN Nipple, 8.00x8.00x2.00, Gray, Steel (F88WN2)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- Nvent Hoffman Cabinet Accessory