Shop All Cabinet Accessory
Nvent Hoffman
Box Connector, 2.50x2.50, Gray, Steel
Mfr # F22LB
Zoro # G5846567
original price:
$54.77
12% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Height 2-1/2 in
- Size 2-1/2 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F22LB
- Zoro # G5846567
- UPC # 783510182106
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 2-1/2 in |
Size | 2-1/2 in x 2-1/2 in |
Width | 2-1/2 in |
Details
Item | Box Connector,2.50x2.50,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Dust-Resistant |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Box Connector |
Weight | 0.30 lb |
Sealing Plate Type | 90° |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Description
Box Connector,2.50x2.50,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (6ES7522-1BH01-0AB0)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 3 316L SS #7 (14WMPS-3-316L-7)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A10104SUG)
- NVENT HOFFMAN Wall Angle Support, Fits 12.00, Black, S (LWASK12BLK)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x36 (A4436T1T)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- Nvent Hoffman Cabinet Accessory