Shop All Cabinet Accessory
Nvent Hoffman
Bonding Straps, 6.00", Copper
Mfr # ABS6
Zoro # G6844663
product price: $73.62
/ea
$73.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Tinned
- Sub-Category EMC Accessories
- Size 6 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ABS6
- Zoro # G6844663
- UPC # 783510333799
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Size | 6 in |
Hole Size | 0.26 in / 6.5 mm |
Details
Item | Bonding Straps,6.00",Copper |
Material | Copper |
Finish | Tinned |
Sub-Category | EMC Accessories |
Color | Unpainted |
Standards | UL467 Listed: File No. E220029; cUL Listed per CSA C22.2 No. 41. File No. E220029 |
Weight | 0.26 lb |
Cross Section | 31.57 kcmil / 16 mm² |
Intensity | 120 A |
Description
Bonding Straps,6.00 In.,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 3 in. x 90 Deg x 24 in., GRC (876871)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- NVENT HOFFMAN National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x (A363611NGCT)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- Nvent Hoffman Cabinet Accessory