Shop All Cabinet Accessory
Nvent Hoffman
Bonding Straps, 12.00", Copper
Mfr # ABS12
Zoro # G6844645
product price: $93.31
/ea
Free Shipping & Returns
$93.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Tinned
- Sub-Category EMC Accessories
- Size 12 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ABS12
- Zoro # G6844645
- UPC # 783510333898
- Country of Origin France
- Category Cabinet Accessory
Dimensions
Size | 12 in |
Hole Size | 0.26 in / 6.5 mm |
Details
Item | Bonding Straps,12.00",Copper |
Material | Copper |
Finish | Tinned |
Sub-Category | EMC Accessories |
Color | Unpainted |
Standards | UL467 Listed: File No. E220029; cUL Listed per CSA C22.2 No. 41. File No. E220029 |
Weight | 0.08 lb |
Cross Section | 31.57 kcmil / 16 mm² |
Intensity | 120 A |
Description
Bonding Straps,12.00 In.,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 316 SS (S60790EL00)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", Lt (TEP4)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- Nvent Hoffman Cabinet Accessory