Shop All Cabinet Accessory
Nvent Hoffman
Bolt-Down Pedestal, 33.00x4.00x4.00, Lt
Mfr # AP33B44LG
Zoro # G5819285
original price:
$1,011.94
11% off
new price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 4 in
- Size 33 x 4 x 4 in
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AP33B44LG
- Zoro # G5819285
- UPC # 783510132453
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 33 x 4 x 4 in |
Height | 33 in |
Depth | 4 in |
Details
Item | Bolt-Down Pedestal,33.00x4.00x4.00,Lt |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 15 lb |
Description
Bolt-Down Pedestal,33.00x4.00x4.00,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303024M2)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- Nvent Hoffman Cabinet Accessory