Shop All Cabinet Accessory
Nvent Hoffman
Blank Adapter Plates, Mild Steel
Mfr # UBP
Zoro # G6827775
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A21, A28, A4L3D, A34, A35 (Universal Cutouts)
- Sub-Category Mounting Accessories
- Height 10.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # UBP
- Zoro # G6827775
- UPC # 783510281090
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 10.56 in |
Width | 2.22 in |
Size | 10.56 in x 2.22 in |
Details
Item | Blank Adapter Plates,Mild Steel |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A21, A28, A4L3D, A34, A35 (Universal Cutouts) |
Sub-Category | Mounting Accessories |
Gauge | 12 ga |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Weight | 1.42 lb |
For Mild Steel Enclosure | A21, A28, A4L3D, A34, A35 (Universal Cutouts) |
Description
Blank Adapter Plates,Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x72 (F88G72)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Stainle (PTRS242424X)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- Nvent Hoffman Cabinet Accessory