Shop All Raceway Fitting Accessories
Nvent Hoffman
Barrier, Wireway, Steel, 4in. H x 4in. L
Mfr # F44B360
Zoro # G8756036
product price: $108.64
/ea
Free Shipping & Returns
$108.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 12
- Length 59 3/4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44B360
- Zoro # G8756036
- UPC # 783510203207
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 59 3/4 in |
Height | 3 in |
Width | 5.50 inch |
For Wireway Width x Height | 4 in x 4 in |
For Wireway Height | 4 in |
For Wireway Width | 4 in |
Length (Straight Wireway) | 59 3/4 in |
Depth | 60 in / 1524 mm |
Depth (D) (millimetre) | 1524 |
Height (H) (millimetre) | 102 |
Depth (D) (inch) | 60 |
Height (H) (inch) | 4 |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Description
Wireway Barrier, For Wireway Width x Height 4 in x 4 in, Height 3 in, Length 59 3/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes (5) Barriers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-630 -5D1-I)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- LINEBACKER Cable Protector, Drop Over, 1 Channel, 3ft. (CP1X125-GP-DO-O)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- NVENT HOFFMAN Barrier Kit, Wireway, Steel, 6in.Hx6in.L (F66BK60)
- NVENT HOFFMAN Box Connector, Ind, Steel, 4in. H x 4in. L (F44WB)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 6in.Hx6in.L (F66GPA)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- Nvent Hoffman Raceway Fitting Accessories