Shop All Cabinet Accessory
Nvent Hoffman
Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel
Mfr # F44BK60
Zoro # G6779658
original price:
$89.14
19% off
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 2.52 in
- Width 2-1/2 in
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F44BK60
- Zoro # G6779658
- UPC # 783510195700
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 2.52 in |
Width | 2-1/2 in |
Size | 2.52 in x 2-1/2 in |
Depth | 0.62 in / 16 mm |
Details
Item | Barrier Kits,Bracket,Mounted,Fits 4.00 |
Material | Mild Steel |
Finish | Powder Coated |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Color | Gray |
Application | Indoor |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Barrier Kit |
Weight | 6 lb |
Protection Rating | NEMA Type 12 |
Description
Barrier Kits,Bracket,Mounted,Fits 4.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 22.5m (Q1PBPCDM)
- NVENT HOFFMAN L-Box, Type 1, 36.00x24.00x12.00, Lt Gra (DBL362412G)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- NVENT HOFFMAN ULTRX, Type 4X, 513x413x228mm, Fiberglas (UU504020W)
- Nvent Hoffman Cabinet Accessory