Shop All Cabinet Accessory
Nvent Hoffman
Barrier Kits, Bracket, Mounted, Fits 4.00
Mfr # F44B360
Zoro # G5850758
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 14 ga
- Color Gray
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44B360
- Zoro # G5850758
- UPC # 783510203207
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Size | 4 in x 4 in x 60 in |
Height | 4 in |
Depth | 60 in |
Details
Item | Barrier Kits,Bracket,Mounted,Fits 4.00 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Type | Barrier Kit |
Weight | 21 lb |
Protection Rating | NEMA Type 12 |
Description
Barrier Kits,Bracket,Mounted,Fits 4.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (B14-516)
- IFM Wireable valve connector (E10058)
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- NVENT HOFFMAN COMPACT, Type 4X, 220x122x80mm, Aluminum (CCA22128)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T60HC)
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- Nvent Hoffman Cabinet Accessory