Shop All Raceway Fitting Accessories
Nvent Hoffman
Barrier Kit, Wireway, Steel, 4in.Hx4in.L
Mfr # F44BK60
Zoro # G8756587
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 12
- Length 59 3/4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44BK60
- Zoro # G8756587
- UPC # 783510195700
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 59 3/4 in |
Height | 3 in |
Width | 5.50 inch |
For Wireway Height | 4 in |
Length (Straight Wireway) | 59 3/4 in |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Depth | 0.62 in / 16 mm |
Width (W) (inch) | 2.5 |
Width (W) (millimetre) | 64 |
Height (H) (inch) | 2.52 |
Height (H) (millimetre) | 64 |
Description
Wireway Barrier Kit, For Wireway Width x Height 4 in x 4 in, Height 3 in, Length 59 3/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Sealing Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88LP)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- QUEST TECHNOLOGY INTERNATIONAL Ceiling Drop Raceway Accesory - 1-1/2'', White, 12 Pk (FCD-63414)
- Nvent Hoffman Raceways