Shop All Raceway Fitting Accessories
Nvent Hoffman
Barrier Bracket, Spring Steel, 4in.Hx4in.L
Mfr # F44BB2C
Zoro # G8756045
product price: $46.66
/ea
$46.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Painted
- NEMA Enclosure Type 12
- Length 59 3/4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44BB2C
- Zoro # G8756045
- UPC # 783510202705
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Length | 59 3/4 in |
Height | 3 in |
Width | 4.30 inch |
Length (Straight Wireway) | 59 3/4 in |
For Wireway Width | 4 in |
For Wireway Height | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Depth | 1 in / 25 mm |
Width (W) (inch) | 4 |
Width (W) (millimetre) | 102 |
Height (H) (inch) | 4 |
Depth (D) (millimetre) | 25 |
Depth (D) (inch) | 1 |
Height (H) (millimetre) | 102 |
Description
Wireway Barrier Bracket, For Wireway Width x Height 4 in x 4 in, Height 3 in, Length 59 3/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes (5) Barriers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- HUBBELL Plug (HBL4200PS2W)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 6in.Hx6in.L (F66GPA)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88WP)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- Nvent Hoffman Raceways