Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 8x8x72, Gray, Steel
Mfr # AT8872
Zoro # G6849448
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$223.10
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- NEMA Enclosure Type 1
- Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AT8872
- Zoro # G6849448
- UPC # 783510356026
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 72 in |
Height | 8 in |
Width | 8 in |
Size | 8 in x 8 in x 72 in |
Max Conduit Size | 2 in / 51 mm |
Details
Item | Angled Trough,NEMA Type 1,8x8x72,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 36.34 lb |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 6 |
Description
Angled Trough,NEMA Type 1,8x8x72,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, Surface/Flush, 125A, 4Wx9L (TGK12)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- NVENT HOFFMAN COMPACT Series 2 Rotational Base, fits 45x60mm, Lt Gray, Aluminum (CCS2RBLG)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN Swing-Out Rack Mounting Frames, fits 72.06x30.06, White, Steel (A7230SOF19)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- Nvent Hoffman Cabinet Accessory