Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel
Mfr # AT8860
Zoro # G6849405
Free Shipping & Returns
$184.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 8 in
- Color Gray
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AT8860
- Zoro # G6849405
- UPC # 783510355982
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 8 in |
Depth | 60 in |
Width | 8 in |
Size | 8 in x 8 in x 60 in |
Max Conduit Size | 2 in / 51 mm |
Details
Item | Angled Trough,NEMA Type 1,8x8x60,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Type | Trough |
Weight | 30.65 lb |
Cover Screw Quantity | 5 |
Protection Rating | NEMA Type 1; IP30 |
Description
Angled Trough,NEMA Type 1,8x8x60,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-50-BK)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- NVENT HOFFMAN Seismic Cabinet Joining Kit, Black, Stee (ENCJK)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Hazloc Cable Glands for Non-Armored Cabl (EBU5NXSLE)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- NVENT HOFFMAN CONCEPT Panels, 22.20x10.20, White, Steel (CP2412)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- Nvent Hoffman Cabinet Accessory