Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel
Mfr # AT8848
Zoro # G6849396
Free Shipping & Returns
$163.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 8 in x 8 in x 48 in
- Depth 48 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AT8848
- Zoro # G6849396
- UPC # 783510355975
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in x 48 in |
Depth | 48 in |
Height | 8 in |
Width | 8 in |
Max Conduit Size | 2 in / 51 mm |
Details
Item | Angled Trough,NEMA Type 1,8x8x48,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 24.95 lb |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 4 |
Description
Angled Trough,NEMA Type 1,8x8x48,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424G4)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 6", Lt (TEP6)
- Nvent Hoffman Cabinet Accessory