Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel
Mfr # AT6636
Zoro # G6849344
Free Shipping & Returns
$124.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Gray
- Width 6 in
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AT6636
- Zoro # G6849344
- UPC # 783510355883
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Depth | 36 in |
Height | 6 in |
Size | 6 in x 6 in x 36 in |
Max Conduit Size | 1.25 in / 32 mm |
Details
Item | Angled Trough,NEMA Type 1,6x6x36,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Color | Gray |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 17 lb |
Protection Rating | NEMA Type 1; IP30 |
Cover Screw Quantity | 3 |
Description
Angled Trough,NEMA Type 1,6x6x36,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT51-B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- ERICSON COVERPLATE BLANK BLU (6034)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Vertical), fits 45x60mm, Lt Gray, Aluminu (CCS2WJVLG)
- Nvent Hoffman Cabinet Accessory