Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel
Mfr # AT6618
Zoro # G6849283
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Depth 18 in
- Gauge 16 ga
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AT6618
- Zoro # G6849283
- UPC # 783510355869
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 18 in |
Width | 6 in |
Height | 6 in |
Size | 6 in x 6 in x 18 in |
Max Conduit Size | 1.25 in / 32 mm |
Details
Item | Angled Trough,NEMA Type 1,6x6x18,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Thickness | 16 ga / 1.52 mm |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Type | Trough |
Weight | 9 lb |
Cover Screw Quantity | 2 |
Protection Rating | NEMA Type 1; IP30 |
Description
Angled Trough,NEMA Type 1,6x6x18,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R203240)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x99mm, Abs (Q13810ABE)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- Nvent Hoffman Cabinet Accessory