Shop All Cabinet Accessory
Nvent Hoffman
Angled Trough, NEMA Type 1, 10x10x36, Gr
Mfr # AT101036
Zoro # G5877857
product price: $291.97
/ea
Free Shipping & Returns
$291.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 14 ga
- Depth 36 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AT101036
- Zoro # G5877857
- UPC # 783510356057
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 36 in |
Width | 10 in |
Size | 10 in x 10 in x 36 in |
Height | 10 in |
Max Conduit Size | 3 in / 76 mm |
Details
Item | Angled Trough,NEMA Type 1,10x10x36,Gr |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 29 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Cover Screw Quantity | 3 |
Protection Rating | NEMA Type 1; IP30 |
Description
Angled Trough,NEMA Type 1,10x10x36,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Body Wire Duct Cutter Tool (WDC-01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- MERSEN Fuse, GDL Series, Time Delay, 1-1/4A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL1-1/4)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121236SCSS)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Vertical), fits 45x60mm, Lt Gray, Aluminu (CCS2WJVLG)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018A)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0424413)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- Nvent Hoffman Cabinet Accessory