Shop All Cabinet Accessory
Nvent Hoffman
Angle Sealing Plate, 6.00x6.00, Steel 90
Mfr # F66LSAG
Zoro # G5847985
$35.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 6 in
- NEMA Enclosure Type 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F66LSAG
- Zoro # G5847985
- UPC # 783510187101
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in |
Height | 6 in |
Details
Item | Angle Sealing Plate,6.00x6.00,Steel 90 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Color | Gray |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Sealing Plate |
Weight | 0.81 lb |
Protection Rating | NEMA Type 12; IP54 |
Description
Angle Sealing Plate,6.00x6.00,Steel 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN H2omit Thermoelectric Dehumidifier, 6.00 (H2OMITTER)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- NVENT HOFFMAN Qline I, Type 4x, 175x175x74mm, Polycarb (Q202013PCIQRCCR)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- Nvent Hoffman Cabinet Accessory