Shop All Cabinet Accessory
Nvent Hoffman
Aluminum Swing-Out Panels, 10.75x8.88, A
Mfr # A1210PSWPNL
Zoro # G5843033
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Size 10-3/4 x 8.88 in
- Width 8.88 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A1210PSWPNL
- Zoro # G5843033
- UPC # 783510171049
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 10-3/4 x 8.88 in |
Width | 8.88 in |
Height | 10-3/4 in |
Panel Size | 11.00 x 9.62 in / 279 x 244 mm |
Details
Item | Aluminum Swing-Out Panels,10.75x8.88,A |
Material | Aluminum |
Finish | Anodized |
Color | Unpainted |
Thickness | 0.08 in / 2 mm |
Series | PolyPro |
Weight | 1 lb |
Description
Aluminum Swing-Out Panels,10.75x8.88,A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 8.00x6.00, Gray, Steel (A864SU)
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x24.00, Steel (A6624RT)
- Nvent Hoffman Cabinet Accessory