Shop All Cabinet Accessory
Nvent Hoffman
Adjustable Junction Splice Kit, Culus Cl
Mfr # LAJSKG
Zoro # G5827414
product price: $96.42
/ea
Free Shipping & Returns
$96.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 12 ga
- Color Gray
- Thickness 12 ga / 2.66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LAJSKG
- Zoro # G5827414
- UPC # 783510145958
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Adjustable Junction Splice Kit,Culus Cl |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 12 ga |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Weight | 0.90 lb |
Description
Adjustable Junction Splice Kit,Culus Cl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- NVENT HOFFMAN ULTRX, Type 4X, 1025x825x329mm, Fiberglass (UU1008030W)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- NVENT HOFFMAN Large Folding Shelf, 24.00x24.00, White, (AASHLF2424)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray, (A36H30DLP3PT)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L120)
- Nvent Hoffman Cabinet Accessory